Beli vacuum pad smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Vacuum Pad Assembly
    Mulai

    Rp559.900

    SMC Vacuum Pad Assembly
    Deskripsi:
    Bellows type vacuum pad assemblies have round, bellows style suction cups for handling thin, dry, or oily metal sheets in automotive body shop, loading/unloading, and assembly applications. They are for use on flat, curved, or uneven surfaces and provide a firm, stable grip with movement in any orientation.
    atribut:
    • UNSPSC: 27131608
    • Durometer: 60A
    • Includes: Adaptor; Pad
    • Manufacturer Part Number: ZPT40HBF-B8
    • Maximum Operating Temperature (°C): 250
    • Minimum Operating Temperature (°C): 0 (zero)
    • Pad Color: Black with Green Mark
    • Pad Diameter (mm): 40
    • Pad Height (mm): 32
    • Pad Material: Fluoro Rubber
    • Pad Type: Bellows
    • Port Size: M8x1.25
  2. SMC Vacuum Pad ZP3
    Mulai

    Rp109.900

  3. FESTO Vacuum Suction Cup VAS Series
    Mulai

    Rp129.900

    FESTO Vacuum Suction Cup VAS Series
    atribut:
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
    • Suction Cup Shape: Round, flat
  4. SMC ZP3 - Small Pad ZP3
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

  5. Fort Busbar Panel
    Mulai

    Rp859.900

    Fort Busbar Panel
    Deskripsi:
    Busbar for MCB/MCCB
  6. SMC Vacuum Pad ZPL
    Mulai

    Rp56.900

    SMC Vacuum Pad ZPL
    atribut:
    • Material: Brass
  7. SMC Vacuum Pad ZP3 Series ZP3-10
    Mulai

    Rp109.900

    SMC Vacuum Pad ZP3 Series ZP3-10
    atribut:
    • Pad Diameter (Φmm): 10
  8. Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    Mulai

    Rp129.900

    Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    atribut:
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  9. DV Zero Arde Busbar
    Mulai

    Rp66.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  10. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  11. Camozzi Series VTCL Bellow Suction Pad (Round) Female Thread
    Mulai

    Rp249.900

    Camozzi Series VTCL Bellow Suction Pad (Round) Female Thread
    Deskripsi:
    Series VTCL bellows suction pads (1,5 folds) have a rugged design and consist of a nipple and rubber part.The nipples are inserted directly into the rubber part.The rubber parts can also be ordered separately without nipples as spare parts.
    atribut:
    • Description: Wear resistant suction pad consisting of rubber part VTCL with 1.5 folds and connection nipple
    • Construction: Nipples and suction pads are supplied not pre-assembled
    • Maintenance: It is possible to replace the rubber part
    • Working Temperature (°C): NBR version: -30 to +120 (for short time <30 sec.); -10 to +70 (long-term), SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
  12. SMC Vacuum Pad ZP3 Series ZP3-06
    Mulai

    Rp99.900

    SMC Vacuum Pad ZP3 Series ZP3-06
    atribut:
    • Pad Diameter (Φmm): 6
  13. SMC Vacuum Pad ZPT10B
    Mulai

    Rp579.900

    SMC Vacuum Pad ZPT10B
    atribut:
    • Extraction Direction: Longitudinal direction
    • Pad Diameter (Φmm): 10
    • Pad Shape: Bellow shape
    • Vacuum Take-out Direction: Vertical
  14. SMC Vacuum Pad ZP2
    Mulai

    Rp109.900

  15. SMC Vacuum Pad ZP3 Series ZP3E-T63
    Mulai

    Rp1.599.900

    SMC Vacuum Pad ZP3 Series ZP3E-T63
    atribut:
    • Pad Diameter (Φmm): 63
    • Connector Thread: M16X1.5 male thread
    • Thread Size: (AL16) M16 x 1.5 Male thread, for plate connection
    • Vacuum Take-out Direction: Vertical
Daftar Harga vacuum pad smc Terbaru October 2026
SMC Vacuum Pad AssemblyRp559.900
SMC Vacuum Pad ZP3Rp109.900
FESTO Vacuum Suction Cup VAS SeriesRp129.900
SMC ZP3 - Small Pad ZP3Rp149.900
Fort Busbar PanelRp859.900
SMC Vacuum Pad ZPLRp56.900
SMC Vacuum Pad ZP1Rp90.900
SMC Vacuum Pad ZP3 Series ZP3-10Rp109.900
SMC Vacuum Pad ZP40Rp109.900
Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series SiliconRp81.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)